KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shrink Tubing, 0.065in ID, Natural, 4ft

ZEUS| Zoro #: G1208891| Mfr #: 103582

$10.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 0.07"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208891 Mfr #: 103582
Shrink Tubing Wall Type: Thin WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 0.07"Color: natural
Shrink Tubing Length: 4 ft.Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: Not RatedI.D. After Shrinking: 0.005"
Shrink Tubing Adhesive Lined: NoItem: Heat Shrink Tubing
Shrink Tubing Wall Thickness After Shrinking: 0.015"Shrink Tubing Usable Temp. Range: -88 Degrees to 400 Degrees F
Shrink Tubing I.D. Before Shrinking: 0.065"Min. Shrink Temp.: 420 Degrees F
Max. Voltage: Greater than 1400 V/milShrink Tubing Material: Fluorinated Ethylene Propylene
Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Thin Wall, Fluorinated Ethylene Propylene, Flame Retardant No, Shrink Tubing Adhesive Lined No, -88 Degrees to 400 Degrees F, Shrink Ratio Not Rated, 0.07 In., Shrink Tubing I.D. Before Shrinking 0.065 In., I.D. After Shrinking 0.005 In., Shrink Tubing Wall Thickness After Shrinking 0.015 In., Shrink Tubing Length 4 ft., Natural, Min. Shrink Temp. 420 Degrees F, Max. Voltage Greater than 1400 V/mil

Reviews