SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 0.075in ID, Clear, 4ft

ZEUS| Zoro #: G2014047| Mfr #: 103542

$3.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ClearMin. Shrink Temp.: 420 Degrees FShrink Ratio: 1.3:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2014047 Mfr #: 103542
Color: ClearMin. Shrink Temp.: 420 Degrees F
Shrink Ratio: 1.3:1Shrink Tubing Wall Type: Medium Wall
Shrink Tubing Length: 4 ft.Shrink Tubing Usable Temp. Range: -148 Degrees to 400 Degrees F
Shrink Tubing I.D. Before Shrinking: 0.075"Shrink Tubing Adhesive Lined: No
Shrink Tubing Material: Fluorinated Ethylene PropyleneItem: Heat Shrink Tubing
Flame Retardant: NoI.D. After Shrinking: 0.061"
Max. Voltage: Greater than 2000 V/milUse Shrink Tubing With Wire Size: 16 AWG
Standards: AMS-DTL-23053/11 Class 1Shrink Tubing Type: Heat Shrink Tubing
Shrink Tubing Wall Thickness After Shrinking: 0.008"Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Fluorinated Ethylene Propylene, Medium Wall, Temp. Range -148 Degrees to 400 Degrees F, Shrink Ratio 1.3:1, Clear, Length 4 ft., Wire Range 16 AWG, I.D. Before Shrinking 0.075 In., I.D. After Shrinking 0.061 In., Wall Thickness After Shrinking 0.008 In., Shrink Temp. 420 Degrees F, Max. Voltage Greater than 2000 V/mil, Standards AMS-DTL-23053/11 Class 1

Reviews