Shrink Tubing, 0.115in ID, Clear, 4ft

ZEUS| Zoro #: G0529112| Mfr #: 103547

$4.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0529112 Mfr #: 103547
Shrink Tubing Length: 4 ft.Item: Heat Shrink Tubing
Shrink Tubing Material: Fluorinated Ethylene PropyleneShrink Tubing Adhesive Lined: No
Flame Retardant: NoMin. Shrink Temp.: 420 Degrees F
Shrink Tubing Type: Heat Shrink TubingShrink Tubing Wall Type: Medium Wall
Shrink Tubing Usable Temp. Range: -148 Degrees to 400 Degrees FI.D. After Shrinking: 0.089"
Shrink Ratio: 1.3:1Shrink Tubing Wall Thickness After Shrinking: 0.008"
Standards: AMS-DTL-23053/11 Class 1Shrink Tubing I.D. Before Shrinking: 0.115"
Max. Voltage: Greater than 2000 V/milUse Shrink Tubing With Wire Size: 12 AWG
Color: ClearCountry of Origin (subject to change): United States

Product Description

Heat Shrink Tubing, Material Fluorinated Ethylene Propylene, Medium Wall, Temp. Range -148 Degrees to 400 Degrees F, Shrink Ratio 1.3:1, Clear, Length 4 ft., Wire Range 12 AWG, I.D. Before Shrinking 0.115 In., I.D. After Shrinking 0.089 In., Wall Thickness After Shrinking 0.008 In., Shrink Temp. 420 Degrees F, Max. Voltage Greater than 2000 V/mil, Standards AMS-DTL-23053/11 Class 1

Product Reviews

Save 15%. Sign up for Z-mail.