Shrink Tubing, 0.141in ID, Clear, 4ft

ZEUS| Zoro #: G1512497| Mfr #: 103694

$4.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1512497 Mfr #: 103694
Shrink Tubing Length: 4 ft.Item: Heat Shrink Tubing
Shrink Tubing Material: Fluorinated Ethylene PropyleneShrink Tubing Adhesive Lined: No
Flame Retardant: NoMin. Shrink Temp.: 420 Degrees F
Shrink Tubing Type: Heat Shrink TubingShrink Tubing Wall Type: Medium Wall
Shrink Tubing Usable Temp. Range: -148 Degrees to 400 Degrees FI.D. After Shrinking: 0.114"
Shrink Ratio: 1.3:1Standards: AMS-DTL-23053/11 Class 1
Max. Voltage: Greater than 2000 V/milColor: Clear
Shrink Tubing Wall Thickness After Shrinking: 0.010"Shrink Tubing I.D. Before Shrinking: 0.141"
Use Shrink Tubing With Wire Size: 10 AWGCountry of Origin (subject to change): United States

Product Description

Heat Shrink Tubing, Material Fluorinated Ethylene Propylene, Medium Wall, Temp. Range -148 Degrees to 400 Degrees F, Shrink Ratio 1.3:1, Clear, Length 4 ft., Wire Range 10 AWG, I.D. Before Shrinking 0.141 In., I.D. After Shrinking 0.114 In., Wall Thickness After Shrinking 0.010 In., Shrink Temp. 420 Degrees F, Max. Voltage Greater than 2000 V/mil, Standards AMS-DTL-23053/11 Class 1

Product Reviews

Save 15%. Sign up for Z-mail.