SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shrink Tubing, 0.18in ID, Clear, 4ft

ZEUS| Zoro #: G0620645| Mfr #: 103548

$5.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Adhesive Lined: NoUse Shrink Tubing With Wire Size: 8 AWGShrink Tubing Length: 4 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0620645 Mfr #: 103548
Shrink Tubing Adhesive Lined: NoUse Shrink Tubing With Wire Size: 8 AWG
Shrink Tubing Length: 4 ft.I.D. After Shrinking: 0.143"
Shrink Tubing I.D. Before Shrinking: 0.180"Shrink Tubing Type: Heat Shrink Tubing
Flame Retardant: NoShrink Tubing Wall Thickness After Shrinking: 0.010"
Shrink Tubing Usable Temp. Range: -148 Degrees to 400 Degrees FShrink Tubing Wall Type: Medium Wall
Color: ClearItem: Heat Shrink Tubing
Max. Voltage: Greater than 2000 V/milStandards: AMS-DTL-23053/11 Class 1
Shrink Tubing Material: Fluorinated Ethylene PropyleneShrink Ratio: 1.3:1
Min. Shrink Temp.: 420 Degrees FCountry of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Fluorinated Ethylene Propylene, Medium Wall, Temp. Range -148 Degrees to 400 Degrees F, Shrink Ratio 1.3:1, Clear, Length 4 ft., Wire Range 8 AWG, I.D. Before Shrinking 0.180 In., I.D. After Shrinking 0.143 In., Wall Thickness After Shrinking 0.010 In., Shrink Temp. 420 Degrees F, Max. Voltage Greater than 2000 V/mil, Standards AMS-DTL-23053/11 Class 1

Reviews