Shrink Tubing, 0.19in ID, Natural, 4ft

ZEUS| Zoro #: G1298245| Mfr #: 103627

$22.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1298245 Mfr #: 103627
Shrink Tubing Length: 4 ft.Shrink Tubing Usable Temp. Range: -88 Degrees to 400 Degrees F
Max. Voltage: Greater than 1400 V/milItem: Heat Shrink Tubing
Shrink Tubing Material: Fluorinated Ethylene PropyleneShrink Tubing Adhesive Lined: No
Flame Retardant: NoMin. Shrink Temp.: 420 Degrees F
Color: NaturalShrink Tubing Type: Heat Shrink Tubing
Shrink Tubing Wall Type: Thin WallShrink Ratio: Not Rated
Shrink Tubing Wall Thickness After Shrinking: 0.015"Shrink Tubing I.D. Before Shrinking: 0.190"
Use Shrink Tubing With Wire Size: 0.19"I.D. After Shrinking: 0.070"
Country of Origin (subject to change): United States

Product Description

Heat Shrink Tubing, Material Fluorinated Ethylene Propylene, Thin Wall, Temp. Range -88 Degrees to 400 Degrees F, Shrink Ratio Not Rated, Natural, Length 4 ft., Wire Range 0.19 In., I.D. Before Shrinking 0.190 In., I.D. After Shrinking 0.070 In., Wall Thickness After Shrinking 0.015 In., Shrink Temp. 650 Degrees F, Max. Voltage Greater than 1400 V/mil

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.