LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Shrink Tubing, 0.25in ID, Natural, 4ft

ZEUS| Zoro #: G0504357| Mfr #: 76574

$8.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0504357 Mfr #: 76574
Item: Heat Shrink TubingShrink Tubing Material: Fluorinated Ethylene Propylene
Shrink Tubing Type: Heat Shrink TubingMin. Shrink Temp.: 420 Degrees F
Flame Retardant: NoShrink Tubing Adhesive Lined: No
Shrink Tubing Wall Type: Medium WallShrink Tubing Length: 4 ft.
Shrink Ratio: 4:1Shrink Tubing Wall Thickness After Shrinking: 0.012"
Standards: AMS-DTL-23053/12 Class 5Shrink Tubing I.D. Before Shrinking: 0.250"
Max. Voltage: Greater than 1400 V/milUse Shrink Tubing With Wire Size: 0.25"
Color: naturalShrink Tubing Usable Temp. Range: -454 Degrees to 500 Degrees F
I.D. After Shrinking: 0.063"Country of Origin (subject to change): United States

Product Description

Heat Shrink Tubing, Material Fluorinated Ethylene Propylene, Medium Wall, Temp. Range -454 Degrees to 500 Degrees F, Shrink Ratio 4:1, Natural, Length 4 ft., Wire Range 0.25 In., I.D. Before Shrinking 0.250 In., I.D. After Shrinking 0.063 In., Wall Thickness After Shrinking 0.012 In., Shrink Temp. 650 Degrees F, Max. Voltage Greater than 1400 V/mil, Standards AMS-DTL-23053/12 Class 5

Product Reviews

Save 15%. Sign up for Z-mail.