Shrink Tubing, 0.312in ID, Natural, 4ft

ZEUS| Zoro #: G1245273| Mfr #: 42995

$9.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1245273 Mfr #: 42995
Shrink Tubing Length: 4 ft.Item: Heat Shrink Tubing
Shrink Tubing Material: Fluorinated Ethylene PropyleneShrink Tubing Adhesive Lined: No
Flame Retardant: NoMin. Shrink Temp.: 420 Degrees F
Shrink Tubing Type: Heat Shrink TubingShrink Tubing Wall Type: Medium Wall
Shrink Tubing Wall Thickness After Shrinking: 0.012"Shrink Tubing I.D. Before Shrinking: 0.312"
Use Shrink Tubing With Wire Size: 0.03"Shrink Tubing Usable Temp. Range: -454 Degrees to 500 Degrees F
I.D. After Shrinking: 0.078"Shrink Ratio: 4:1
Standards: AMS-DTL-23053/12 Class 5Max. Voltage: Greater than 1400 V/mil
Color: NaturalCountry of Origin (subject to change): United States

Product Description

Heat Shrink Tubing, Material Fluorinated Ethylene Propylene, Medium Wall, Temp. Range -454 Degrees to 500 Degrees F, Shrink Ratio 4:1, Natural, Length 4 ft., Wire Range 0.03 In., I.D. Before Shrinking 0.312 In., I.D. After Shrinking 0.078 In., Wall Thickness After Shrinking 0.012 In., Shrink Temp. 650 Degrees F, Max. Voltage Greater than 1400 V/mil, Standards AMS-DTL-23053/12 Class 5

Product Reviews

Save 15%. Sign up for Z-mail.