Shrink Tubing, 0.35in ID, Natural, 4ft

ZEUS| Zoro #: G0858916| Mfr #: 103657

$41.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Thin Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 0.35"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0858916 Mfr #: 103657
Shrink Tubing Wall Type: Thin WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 0.35"Color: natural
Shrink Tubing Length: 4 ft.Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: Not RatedI.D. After Shrinking: 0.210"
Shrink Tubing Adhesive Lined: NoItem: Heat Shrink Tubing
Shrink Tubing Wall Thickness After Shrinking: 0.025"Shrink Tubing Usable Temp. Range: -88 Degrees to 400 Degrees F
Shrink Tubing I.D. Before Shrinking: 0.350"Min. Shrink Temp.: 420 Degrees F
Max. Voltage: Greater than 1400 V/milShrink Tubing Material: Fluorinated Ethylene Propylene
Country of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Fluorinated Ethylene Propylene, Thin Wall, Temp. Range -88 Degrees to 400 Degrees F, Shrink Ratio Not Rated, Natural, Length 4 ft., Wire Range 0.35 In., I.D. Before Shrinking 0.350 In., I.D. After Shrinking 0.210 In., Wall Thickness After Shrinking 0.025 In., Shrink Temp. 650 Degrees F, Max. Voltage Greater than 1400 V/mil

Reviews