Shrink Tubing, 0.375in ID, Natural, 4ft

ZEUS| Zoro #: G2150741| Mfr #: 103555

$9.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2150741 Mfr #: 103555
Flame Retardant: NoShrink Tubing Material: Fluorinated Ethylene Propylene
Shrink Tubing Type: Heat Shrink TubingShrink Tubing Adhesive Lined: No
Min. Shrink Temp.: 420 Degrees FItem: Heat Shrink Tubing
Shrink Tubing Wall Type: Medium WallShrink Tubing Length: 4 ft.
Shrink Tubing Wall Thickness After Shrinking: 0.012"Shrink Tubing I.D. Before Shrinking: 0.375"
Use Shrink Tubing With Wire Size: 0.38"Shrink Tubing Usable Temp. Range: -454 Degrees to 500 Degrees F
I.D. After Shrinking: 0.096"Shrink Ratio: 4:1
Standards: AMS-DTL-23053/12 Class 5Max. Voltage: Greater than 1400 V/mil
Color: naturalCountry of Origin (subject to change): United States

Product Description

Heat Shrink Tubing, Material Fluorinated Ethylene Propylene, Medium Wall, Temp. Range -454 Degrees to 500 Degrees F, Shrink Ratio 4:1, Natural, Length 4 ft., Wire Range 0.38 In., I.D. Before Shrinking 0.375 In., I.D. After Shrinking 0.096 In., Wall Thickness After Shrinking 0.012 In., Shrink Temp. 650 Degrees F, Max. Voltage Greater than 1400 V/mil, Standards AMS-DTL-23053/12 Class 5

Product Reviews

Save 15%. Sign up for Z-mail.