DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Shrink Tubing, 0.438in ID, Natural, 4ft

ZEUS| Zoro #: G0442181| Mfr #: 103591

$13.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0442181 Mfr #: 103591
Shrink Tubing Length: 4 ft.Item: Heat Shrink Tubing
Shrink Tubing Material: Fluorinated Ethylene PropyleneShrink Tubing Adhesive Lined: No
Flame Retardant: NoMin. Shrink Temp.: 420 Degrees F
Shrink Tubing Type: Heat Shrink TubingShrink Tubing Wall Type: Medium Wall
Shrink Tubing Usable Temp. Range: -454 Degrees to 500 Degrees FI.D. After Shrinking: 0.112"
Shrink Ratio: 4:1Shrink Tubing Wall Thickness After Shrinking: 0.012"
Standards: AMS-DTL-23053/12 Class 5Shrink Tubing I.D. Before Shrinking: 0.438"
Max. Voltage: Greater than 1400 V/milUse Shrink Tubing With Wire Size: 0.44"
Color: NaturalCountry of Origin (subject to change): United States

Product Description

Heat Shrink Tubing, Material Fluorinated Ethylene Propylene, Medium Wall, Temp. Range -454 Degrees to 500 Degrees F, Shrink Ratio 4:1, Natural, Length 4 ft., Wire Range 0.44 In., I.D. Before Shrinking 0.438 In., I.D. After Shrinking 0.112 In., Wall Thickness After Shrinking 0.012 In., Shrink Temp. 650 Degrees F, Max. Voltage Greater than 1400 V/mil, Standards AMS-DTL-23053/12 Class 5

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.