DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shrink Tubing, 0.562in ID, Natural, 4ft

ZEUS| Zoro #: G2153907| Mfr #: 103570

$9.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shrink Tubing Wall Type: Medium Wall
Flame Retardant: No
Use Shrink Tubing With Wire Size: 0.56"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2153907 Mfr #: 103570
Shrink Tubing Wall Type: Medium WallFlame Retardant: No
Use Shrink Tubing With Wire Size: 0.56"Color: natural
Shrink Tubing Length: 4 ft.Shrink Tubing Type: Heat Shrink Tubing
Shrink Ratio: 4:1I.D. After Shrinking: 0.155"
Shrink Tubing Adhesive Lined: NoItem: Heat Shrink Tubing
Shrink Tubing Wall Thickness After Shrinking: 0.015"Shrink Tubing Usable Temp. Range: -454 Degrees to 500 Degrees F
Shrink Tubing I.D. Before Shrinking: 0.562"Min. Shrink Temp.: 420 Degrees F
Standards: AMS-DTL-23053/12 Class 5Max. Voltage: Greater than 1400 V/mil
Shrink Tubing Material: Fluorinated Ethylene PropyleneCountry of Origin (subject to change): United States

Description

Heat Shrink Tubing, Material Fluorinated Ethylene Propylene, Medium Wall, Temp. Range -454 Degrees to 500 Degrees F, Shrink Ratio 4:1, Natural, Length 4 ft., Wire Range 0.56 In., I.D. Before Shrinking 0.562 In., I.D. After Shrinking 0.155 In., Wall Thickness After Shrinking 0.015 In., Shrink Temp. 650 Degrees F, Max. Voltage Greater than 1400 V/mil, Standards AMS-DTL-23053/12 Class 5

Reviews