Shrink Tubing, 0.625in ID, Natural, 4ft

ZEUS| Zoro #: G1452963| Mfr #: 103574

$20.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1452963 Mfr #: 103574
Shrink Tubing Length: 4 ft.Item: Heat Shrink Tubing
Shrink Tubing Material: Fluorinated Ethylene PropyleneShrink Tubing Adhesive Lined: No
Flame Retardant: NoMin. Shrink Temp.: 420 Degrees F
Shrink Tubing Type: Heat Shrink TubingShrink Tubing Wall Type: Medium Wall
Color: NaturalShrink Tubing Wall Thickness After Shrinking: 0.015"
Shrink Tubing I.D. Before Shrinking: 0.625"Use Shrink Tubing With Wire Size: 0.63"
Shrink Tubing Usable Temp. Range: -454 Degrees to 500 Degrees FI.D. After Shrinking: 0.178"
Shrink Ratio: 4:1Standards: AMS-DTL-23053/12 Class 5
Max. Voltage: Greater than 1400 V/milCountry of Origin (subject to change): United States

Product Description

Heat Shrink Tubing, Material Fluorinated Ethylene Propylene, Medium Wall, Temp. Range -454 Degrees to 500 Degrees F, Shrink Ratio 4:1, Natural, Length 4 ft., Wire Range 0.63 In., I.D. Before Shrinking 0.625 In., I.D. After Shrinking 0.178 In., Wall Thickness After Shrinking 0.015 In., Shrink Temp. 650 Degrees F, Max. Voltage Greater than 1400 V/mil, Standards AMS-DTL-23053/12 Class 5

Product Reviews

Save 15%. Sign up for Z-mail.