Shrink Tubing, 0.687in ID, Natural, 4ft

ZEUS| Zoro #: G1163452| Mfr #: 103576

$22.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1163452 Mfr #: 103576
Shrink Tubing Length: 4 ft.Item: Heat Shrink Tubing
Shrink Tubing Material: Fluorinated Ethylene PropyleneShrink Tubing Adhesive Lined: No
Flame Retardant: NoMin. Shrink Temp.: 420 Degrees F
Shrink Tubing Type: Heat Shrink TubingShrink Tubing Wall Type: Medium Wall
Color: NaturalUse Shrink Tubing With Wire Size: 0.69"
Shrink Tubing Usable Temp. Range: -454 Degrees to 500 Degrees FI.D. After Shrinking: 0.198"
Shrink Ratio: 4:1Shrink Tubing Wall Thickness After Shrinking: 0.015"
Standards: AMS-DTL-23053/12 Class 5Shrink Tubing I.D. Before Shrinking: 0.687"
Max. Voltage: Greater than 1400 V/milCountry of Origin (subject to change): United States

Product Description

Heat Shrink Tubing, Material Fluorinated Ethylene Propylene, Medium Wall, Temp. Range -454 Degrees to 500 Degrees F, Shrink Ratio 4:1, Natural, Length 4 ft., Wire Range 0.69 In., I.D. Before Shrinking 0.687 In., I.D. After Shrinking 0.198 In., Wall Thickness After Shrinking 0.015 In., Shrink Temp. 650 Degrees F, Max. Voltage Greater than 1400 V/mil, Standards AMS-DTL-23053/12 Class 5

Product Reviews

Save 15%. Sign up for Z-mail.