KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Sign, 10 x 14In, BK/YEL, ENG, MAL NT

ZING| Zoro #: G0149511| Mfr #: 2159A

$14.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Header Background Color: Black
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0149511 Mfr #: 2159A
Width: 14"Header Background Color: Black
Double-Sided: NoSubject Matter: Spill Control
Glow-in-the-Dark: NoLanguage: English
Material: AluminumLegend Color: black
Item: Caution SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Black/YellowMounting Style: Surface
Thickness: 0.040"Legend: Prevent Accidents Clean Up Spills
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 10"
Background Color: YellowLegend Style: Text and Symbol
Header Legend Color: YellowUV Resistant: No
Sign Shape: RectangleHeader: Caution
Country of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Spill Control, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Prevent Accidents Clean Up Spills, Printed Language English, Sign Shape Rectangle

Reviews