Caution Sign, 10 x 14In, BK/YEL, ENG, Text

ZING| Zoro #: G0163432| Mfr #: 2146A

$14.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Header Background Color: Black
Legend: Ear and Eye Protection Must Be Worn In This Area
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163432 Mfr #: 2146A
Sign Shape: RectangleHeader Background Color: Black
Legend: Ear and Eye Protection Must Be Worn In This AreaGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Height: 10"Green Certification or Other Recognition: UL Environment Claims Validation
Width: 14"Standards: LEED Accreditation
Background Color: YellowUV Resistant: No
Legend Style: TextSubject Matter: Personal Protection
Header Legend Color: YellowLegend/Background Color: Black/Yellow
Language: EnglishGlow-in-the-Dark: No
Thickness: 0.040"Mounting Style: Surface
Legend Color: BlackMaterial: Aluminum
Double-Sided: NoHeader: Caution
Item: Caution SignCountry of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Ear and Eye Protection Must Be Worn In This Area, Printed Language English, Sign Shape Rectangle

Reviews