KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Sign, 10 x 14In, BK/YEL, ENG, Text

ZING| Zoro #: G0163441| Mfr #: 2147A

$13.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Double-Sided: No
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163441 Mfr #: 2147A
Width: 14"Double-Sided: No
Glow-in-the-Dark: NoItem: Caution Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Black/Yellow
Mounting Style: SurfaceBackground Color: Yellow
Legend Style: TextHeader Legend Color: Yellow
UV Resistant: NoSign Shape: Rectangle
Header Background Color: BlackSubject Matter: Personal Protection
Legend Color: BlackGreen Certification or Other Recognition: UL Environment Claims Validation
Legend: Eye Protection Required Beyond This PointHeight: 10"
Header: CautionThickness: 0.040"
Material: AluminumStandards: LEED Accreditation
Language: EnglishCountry of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Eye Protection Required Beyond This Point, Printed Language English, Sign Shape Rectangle

Reviews