KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Sign, 10 x 14In, BK/YEL, ENG, Text

ZING| Zoro #: G0163457| Mfr #: 2148A

$13.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Header Background Color: Black
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163457 Mfr #: 2148A
Width: 14"Header Background Color: Black
Double-Sided: NoSubject Matter: Personal Protection
Glow-in-the-Dark: NoLanguage: English
Material: AluminumLegend Color: Black
Item: Caution SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Black/YellowMounting Style: Surface
Thickness: 0.040"Legend: Eye Protection Required in This Area
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 10"
Background Color: YellowLegend Style: Text
Header Legend Color: YellowUV Resistant: No
Sign Shape: RectangleHeader: Caution
Country of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Eye Protection Required In This Area, Printed Language English, Sign Shape Rectangle

Reviews