HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Caution Sign, 10 x 14In, BK/YEL, ENG, Text

ZING| Zoro #: G0163466| Mfr #: 2149A

$10.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Header Background Color: Black
Legend: Hard Hats Required
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163466 Mfr #: 2149A
Sign Shape: RectangleHeader Background Color: Black
Legend: Hard Hats RequiredGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Height: 10"Green Certification or Other Recognition: UL Environment Claims Validation
Width: 14"Standards: LEED Accreditation
Background Color: YellowUV Resistant: No
Legend Style: TextSubject Matter: Personal Protection
Header Legend Color: YellowLegend/Background Color: Black/Yellow
Language: EnglishGlow-in-the-Dark: No
Thickness: 0.040"Mounting Style: Surface
Legend Color: BlackMaterial: Aluminum
Double-Sided: NoHeader: Caution
Item: Caution SignCountry of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Hard Hats Required, Printed Language English, Sign Shape Rectangle

Reviews