Caution Sign, 10 x 14In, BK/YEL, ENG, Text

ZING| Zoro #: G0149457| Mfr #: 2153A

$14.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Header Background Color: Black
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0149457 Mfr #: 2153A
Width: 14"Header Background Color: Black
Double-Sided: NoSubject Matter: Truck & Driver
Glow-in-the-Dark: NoLanguage: English
Material: AluminumLegend Color: black
Item: Caution SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Black/YellowMounting Style: Surface
Thickness: 0.040"Legend: Wheels Must be Chocked Before Loading Or Unloading
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 10"
Background Color: YellowLegend Style: Text
Header Legend Color: YellowUV Resistant: No
Sign Shape: RectangleHeader: Caution
Country of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Chock Wheels, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Wheels Must Be Chocked Before Loading or Unloading, Printed Language English, Sign Shape Rectangle

Reviews