Caution Sign, 10 x 14In, BK/YEL, ENG, Text

$11.49 /ea
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: SurfaceGreen Certification or Other Recognition: UL Environment Claims ValidationMaterial: AluminumCaution Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Watch For Forklift Traffic, Printed Language English, Sign Shape Rectangle
Specifications
Zoro #: G0149475 Mfr #: 2155A | |
Mounting Style: Surface | Green Certification or Other Recognition: UL Environment Claims Validation |
Material: Aluminum | Thickness: 0.040" |
Legend Style: Text | Legend/Background Color: Black/Yellow |
Height: 10" | UV Resistant: No |
Header Legend Color: Yellow | Subject Matter: Lift Truck |
Header: Caution | Legend Color: black |
Sign Shape: Rectangle | Legend: Watch for Forklift Traffic |
Item: Caution Sign | Green Environmental Attribute: Minimum 90% Post-Consumer Recycled Content |
Language: English | Header Background Color: Black |
Double-Sided: No | Width: 14" |
Glow-in-the-Dark: No | Background Color: Yellow |
Country of Origin (subject to change): United States |
Description
Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Watch For Forklift Traffic, Printed Language English, Sign Shape Rectangle