Caution Sign, 10 x 14In, BK/YEL, ENG, Text

ZING| Zoro #: G0149502| Mfr #: 2158A

$10.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Subject Matter: Slip, Trip, and Falls
Header Legend Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0149502 Mfr #: 2158A
Sign Shape: RectangleSubject Matter: Slip, Trip, and Falls
Header Legend Color: YellowLegend/Background Color: Black/Yellow
Language: EnglishHeader Background Color: Black
Legend: Slippery When WetGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Glow-in-the-Dark: NoHeight: 10"
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.040"
Mounting Style: SurfaceWidth: 14"
Legend Color: blackMaterial: Aluminum
Double-Sided: NoHeader: Caution
Background Color: YellowUV Resistant: No
Legend Style: TextItem: Caution Sign
Country of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Slippery When Wet, Printed Language English, Sign Shape Rectangle

Reviews