KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Sign, 10 x 14In, BK/YEL, Hot, ENG

ZING| Zoro #: G0149441| Mfr #: 2152A

$14.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Double-Sided: No
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0149441 Mfr #: 2152A
Width: 14"Double-Sided: No
Glow-in-the-Dark: NoItem: Caution Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Black/Yellow
Mounting Style: SurfaceBackground Color: Yellow
Legend Style: TextHeader Legend Color: Yellow
UV Resistant: NoSign Shape: Rectangle
Header Background Color: BlackSubject Matter: Hot
Legend Color: BlackGreen Certification or Other Recognition: UL Environment Claims Validation
Legend: HotHeight: 10"
Header: CautionThickness: 0.040"
Material: AluminumStandards: LEED Accreditation
Language: EnglishCountry of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Hot, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Hot, Printed Language English, Sign Shape Rectangle

Reviews