Caution Sign, 10 x 14In, YEL/BK, BLK, SURF

ZING| Zoro #: G0163414| Mfr #: 2144A

$14.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Header Background Color: Black
Legend: caution
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163414 Mfr #: 2144A
Sign Shape: RectangleHeader Background Color: Black
Legend: cautionGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Height: 10"Green Certification or Other Recognition: UL Environment Claims Validation
Width: 14"Standards: LEED Accreditation
Background Color: YellowUV Resistant: No
Legend Style: BlankSubject Matter: Caution
Header Legend Color: YellowLegend/Background Color: Yellow/Black
Language: EnglishOSHA Compliant: Yes
Glow-in-the-Dark: NoThickness: 0.040"
Mounting Style: SurfaceMaterial: Aluminum
Double-Sided: NoHeader: Caution
Item: Caution SignCountry of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Caution, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend CAUTION, Printed Language English, Sign Shape Rectangle

Reviews