KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Sign, 12 x 9In, R/WHT, ENG

ZING| Zoro #: G1280221| Mfr #: 4055

$44.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9"
Subject Matter: Medical/Hospital
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1280221 Mfr #: 4055
Width: 9"Subject Matter: Medical/Hospital
Glow-in-the-Dark: NoLanguage: English
Item: Caution SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend/Background Color: Red/whiteMounting Style: Projecting
Thickness: 0.250"Legend: Aed Automated External Defibrillator
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 12"
Legend Style: Text and SymbolMaterial: Plastic
UV Resistant: NoStandards:
Country of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Medical and Hospital, Height 12 In., Width 9 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, 3-Sided, Legend AED Automated External Defibrillator, Printed Language English

Reviews