Caution Sign, 24 x 24In, BK/YEL, Text

ZING| Zoro #: G0210542| Mfr #: 2483

$170.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0210542 Mfr #: 2483
Glow-in-the-Dark: NoUV Resistant: No
Green Certification or Other Recognition: UL Environment Claims ValidationGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend: Caution ChildrenSubject Matter: Pedestrian Traffic
Language: EnglishLegend/Background Color: Black/Yellow
Width: 24"Material: Aluminum
Sign Shape: DiamondItem: Traffic Sign
Legend Style: TextHeight: 24"
Country of Origin (subject to change): United States

Product Description

Traffic Sign, Subject Matter Pedestrian Traffic, English, Legend Caution Children, Legend Style Text, Aluminum, Height 24 In., Width 24 In., Sign Shape Diamond

Product Reviews

Save 15%. Sign up for Z-mail.