Caution Sign, 24 x 24In, BK/YEL, Text

ZING| Zoro #: G0210551| Mfr #: 2484

$101.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0210551 Mfr #: 2484
Green Certification or Other Recognition: UL Environment Claims ValidationLegend: Caution Children
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Black/Yellow
Sign Shape: DiamondWidth: 24"
Glow-in-the-Dark: NoMaterial: Aluminum
UV Resistant: NoItem: Traffic Sign
Legend Style: TextHeight: 24"
Subject Matter: Pedestrian TrafficLanguage: English
Country of Origin (subject to change): United States

Product Description

Traffic Sign, Subject Matter Pedestrian Traffic, English, Legend Caution Children, Legend Style Text, Aluminum, Height 24 In., Width 24 In., Sign Shape Diamond
Save 15%. Sign up for Z-mail.