This item is Discontinued.

Zing Caution, Hearing Protection Must Be Worn While Working In This Area, 10" W x 7" H, Rectangle 1151

Caution, Hearing Protection Must Be Worn While Working In This Area, 10" W x 7" H, Rectangle (Discontinued)

  • Mfr # 1151
  • Zoro # G4742866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1151
Zoro #
G4742866
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.065"

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Must Be Worn While Working In This Area
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Language
English
Background Color
Yellow
Subject Matter
Personal Protection
Header Background Color
Black
Mounting Style
Surface
Legend Style
Text
Standards
LEED Accreditation
Legend/Background Color
Black/Yellow
Material
Plastic
Sign Legend Color
Black
Double-Sided
No
Includes
Adhesive Mounting Tabs
Header Legend Color
Yellow
Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Text Color
Black

Description

Caution Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.