Environmental Awareness Sign, 14 x 10In

ZING| Zoro #: G0831537| Mfr #: 2038

$12.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Conservation Sign
Mounting Style: Surface
Height: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0831537 Mfr #: 2038
Item: Conservation SignMounting Style: Surface
Height: 14"Width: 10"
UV Resistant: NoHeader: Green@Work
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.065"
Header Legend Color: WhiteSign Shape: Rectangle
Glow-in-the-Dark: NoMaterial: Plastic
Language: EnglishLegend Style: Text
Subject Matter: RecyclingLegend: Green@Work(TM) Turn Off/Unplug Equipment When Not In Use
Header Background Color: GreenGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Country of Origin (subject to change): United States

Description

Conservation Sign, Subject Matter Recycling, English, Legend Green@Work(TM) Turn Off/Unplug Equipment When Not In Use, Legend Style Text, Header Green@Work(TM), Plastic, Height 14 In., Width 10 In., Mounting Style Surface

Reviews