Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Environmental Awareness Sign, 14 x 10In

ZING| Zoro #: G1050901| Mfr #: 2040

$12.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Sign Shape: Rectangle
Mounting Style: Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1050901 Mfr #: 2040
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentSign Shape: Rectangle
Mounting Style: SurfaceItem: Conservation Sign
Language: EnglishHeight: 14"
Width: 10"Header Background Color: Green
Legend: Green@Work(TM) Reduce Reuse RecycleHeader Legend Color: White
Green Certification or Other Recognition: UL Environment Claims ValidationSubject Matter: Recycling
Legend Style: Text and SymbolGlow-in-the-Dark: No
Material: PlasticUV Resistant: No
Header: Green@WorkCountry of Origin (subject to change): United States

Description

Conservation Sign, Subject Matter Recycling, English, Legend Green@Work(TM) Reduce Reuse Recycle, Legend Style Text and Symbol, Header Green@Work(TM), Plastic, Height 14 In., Width 10 In., Mounting Style Surface

Reviews