Conservation Sign, 5" x 3", Plastic

ZING| Zoro #: G0803031| Mfr #: 0034

$9.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Conservation Sign
Mounting Style: Surface
Height: 5"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0803031 Mfr #: 0034
Item: Conservation SignMounting Style: Surface
Height: 5"Width: 3"
UV Resistant: NoHeader: Green@Work(TM)
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.065"
Sign Shape: RectangleGlow-in-the-Dark: No
Material: PlasticLanguage: English
Legend Style: TextSubject Matter: Recycling
Legend: Green@Work(TM) Shut Off Water Taps TightlyGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Country of Origin (subject to change): United States

Product Description

Conservation Sign, Subject Matter Recycling, English, Legend Green@Work(TM) Shut Off Water Taps Tightly, Legend Style Text, Header Green@Work(TM), Plastic, Height 5 In., Width 3 In., Mounting Style Surface

Product Reviews