Environmental Awareness Sign, 7 x 10In

ZING| Zoro #: G0922467| Mfr #: 1005

$7.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Conservation Sign
Mounting Style: Surface
Height: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0922467 Mfr #: 1005
Item: Conservation SignMounting Style: Surface
Height: 7"Width: 10"
UV Resistant: NoHeader: Green@Work(TM)
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.065"
Sign Shape: RectangleGlow-in-the-Dark: No
Material: PlasticLanguage: English
Legend Style: Text and SymbolSubject Matter: Recycling
Legend: Green@Work(TM) Think GreenGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Country of Origin (subject to change): United States

Description

Conservation Sign, Green at Work Think Green, Text and Symbol, English, Plastic, Mounting Style Surface, Height 7 In., Width 10 In.

Reviews