Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Environmental Awareness Sign, 7 x 10In

ZING| Zoro #: G0316224| Mfr #: 1006

$9.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Conservation Sign
Mounting Style: Surface
Height: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0316224 Mfr #: 1006
Item: Conservation SignMounting Style: Surface
Height: 7"Width: 10"
UV Resistant: NoHeader: Green@Work(TM)
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.065"
Sign Shape: RectangleGlow-in-the-Dark: No
Material: PlasticLanguage: English
Legend Style: TextSubject Matter: Recycling
Legend: Green@Work(TM) Turn Off Lights When Not In UseGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Country of Origin (subject to change): United States

Description

Conservation Sign, Subject Matter Recycling, English, Legend Green@Work(TM) Turn Off Lights When Not In Use, Legend Style Text, Header Green@Work(TM), Plastic, Height 7 In., Width 10 In., Mounting Style Surface

Reviews