Environmental Awareness Sign, 7 x 10In

ZING| Zoro #: G1942263| Mfr #: 1008

$11.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Conservation Sign
Mounting Style: Surface
Height: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1942263 Mfr #: 1008
Item: Conservation SignMounting Style: Surface
Height: 7"Width: 10"
UV Resistant: NoGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition: UL Environment Claims ValidationSign Shape: Rectangle
Glow-in-the-Dark: NoMaterial: Plastic
Language: EnglishLegend Style: Text
Subject Matter: RecyclingLegend: Green@Work(TM) Use Sleep Mode or Shut Off Computers When Not In Use
Header: Green@Work(TM)Country of Origin (subject to change): United States

Description

Conservation Sign, Subject Matter Recycling, English, Legend Green@Work(TM) Use Sleep Mode or Shut Off Computers When Not In Use, Legend Style Text, Header Green@Work(TM), Plastic, Height 7 In., Width 10 In., Mounting Style Surface

Reviews