Environmental Awareness Sign, 7 x 10In

ZING| Zoro #: G0564532| Mfr #: 1038

$14.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Sign Shape: Rectangle
Mounting Style: Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0564532 Mfr #: 1038
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentSign Shape: Rectangle
Mounting Style: SurfaceItem: Conservation Sign
Language: EnglishHeight: 7"
Width: 10"Header Background Color: Green
Legend: Green@Work(TM) Turn Off/Unplug Equipment When Not In UseHeader Legend Color: White
Green Certification or Other Recognition: UL Environment Claims ValidationSubject Matter: Recycling
Legend Style: TextGlow-in-the-Dark: No
Material: PlasticUV Resistant: No
Header: Green@WorkCountry of Origin (subject to change): United States

Description

Conservation Sign, Subject Matter Recycling, English, Legend Green@Work(TM) Turn Off/Unplug Equipment When Not In Use, Legend Style Text, Header Green@Work(TM), Plastic, Height 7 In., Width 10 In., Mounting Style Surface

Reviews