Green@Work, Green@Work(TM) Reduce Reuse Recycle, 10" W x 7" H, Rectangle, Plastic (Discontinued)
- Mfr # 1040
- Zoro # G3043241
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1040
Zoro #
G3043241
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Details
Item
Conservation Sign
Header
Green@Work
Legend
Green@Work(TM) Reduce Reuse Recycle
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Green, White
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Sign Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Subject Matter
Recycling
Header Background Color
Green
Language
English
Legend Style
Text
Mounting Style
Surface
Material
Plastic
Sign Legend Text Color
Black
Description
Conservation Sign, Sign Subject Matter Recycling, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work, Legend Green@Work(TM) Reduce Reuse Recycle, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.