Environmental Awareness Sign, 7 x 10In

ZING| Zoro #: G1618565| Mfr #: 1042

$11.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Conservation Sign
Mounting Style: Surface
Height: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1618565 Mfr #: 1042
Item: Conservation SignMounting Style: Surface
Height: 7"Width: 10"
UV Resistant: NoGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition: UL Environment Claims ValidationHeader Legend Color: White
Sign Shape: RectangleGlow-in-the-Dark: No
Material: PlasticLanguage: English
Legend Style: TextSubject Matter: Recycling
Legend: Green@Work(TM) Report All Water LeaksHeader Background Color: Green
Header: Green@WorkCountry of Origin (subject to change): United States

Description

Conservation Sign, Subject Matter Recycling, English, Legend Green@Work(TM) Report All Water Leaks, Legend Style Text, Header Green@Work(TM), Plastic, Height 7 In., Width 10 In., Mounting Style Surface

Reviews