Environmental Awareness Sign, 7 x 10In

ZING| Zoro #: G1263071| Mfr #: 1051

$14.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: Surface
Header Background Color: Green
Green Certification or Other Recognition: UL Environment Claims Validation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1263071 Mfr #: 1051
Mounting Style: SurfaceHeader Background Color: Green
Green Certification or Other Recognition: UL Environment Claims ValidationItem: Conservation Sign
Glow-in-the-Dark: NoSign Shape: Rectangle
Header Legend Color: WhiteGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Height: 7"Width: 10"
Subject Matter: RecyclingMaterial: Plastic
Language: EnglishUV Resistant: No
Header: Green@Work(TM)Legend: Green@Work(TM) Eliminate Unnecessary Use of Forklifts
Legend Style: TextCountry of Origin (subject to change): United States

Description

Conservation Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work(TM), Legend Green@Work(TM) Eliminate Unnecessary Use of Forklifts, Printed Language English, Sign Shape Rectangle

Reviews