KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Security Sign, 10 x 14In, ENG, Text

ZING| Zoro #: G0208695| Mfr #: 2107A

$14.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Header Background Color: Black, Red, White
Subject Matter: Lockout Tagout
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0208695 Mfr #: 2107A
Width: 14"Header Background Color: Black, Red, White
Subject Matter: Lockout TagoutGlow-in-the-Dark: No
Language: EnglishMaterial: Aluminum
Item: Danger SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Black And Red/WhiteMounting Style: Surface
Thickness: 0.040"Legend: Lockout/tagout Before Set-up, Maintenance, Service, or Repair
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 10"
Legend Style: TextHeader Legend Color: White
UV Resistant: NoStandards: LEED Accreditation
Sign Shape: RectangleHeader: Danger
Country of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Lockout Tagout, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair, Printed Language English, Sign Shape Rectangle

Reviews