KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 10 x 14In, R and BK/WHT, BLK

ZING| Zoro #: G0208503| Mfr #: 2088A

$14.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Header Background Color: Black, Red, White
OSHA Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0208503 Mfr #: 2088A
Width: 14"Header Background Color: Black, Red, White
OSHA Compliant: YesThickness: 0.040"
Glow-in-the-Dark: NoLanguage: English
Material: AluminumItem: Danger Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Red And Black/White
Mounting Style: SurfaceLegend: Blank
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 10"
Legend Style: BlankHeader Legend Color: White
UV Resistant: NoSign Shape: Rectangle
Header: DangerCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Danger, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Blank, Printed Language English, Sign Shape Rectangle

Reviews