Danger Sign, 10 x 14In, R and BK/WHT, ENG

ZING| Zoro #: G0208521| Mfr #: 2090A

$10.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Subject Matter:
Header Legend Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0208521 Mfr #: 2090A
Sign Shape: RectangleSubject Matter:
Header Legend Color: WhiteLegend/Background Color:
Language: Header Background Color: Black, Red, White
Legend: Authorized Personnel OnlyGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Glow-in-the-Dark: NoHeight: 10"
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.040"
Mounting Style: Width: 14"
Material: Header: Danger
UV Resistant: YesLegend Style: Text
Item: Danger SignCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Reviews