Danger Sign, 10 x 14In, R and BK/WHT, ENG

ZING| Zoro #: G0208537| Mfr #: 2091A

$14.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.040"Legend: Confined Space Enter By Permit OnlyWidth: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0208537 Mfr #: 2091A
Thickness: 0.040"Legend: Confined Space Enter By Permit Only
Width: 14"Glow-in-the-Dark: No
Subject Matter: Confined SpaceGreen Certification or Other Recognition: UL Environment Claims Validation
Header: DangerMounting Style: Surface
Height: 10"Item: Danger Sign
Material: AluminumLegend Style: Text
Sign Shape: RectangleHeader Legend Color: White
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentHeader Background Color: Black, Red, White
Legend/Background Color: Red And Black/WhiteLanguage: English
UV Resistant: NoCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Confined Space, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Confined Space Enter By Permit Only, Printed Language English, Sign Shape Rectangle

Reviews