Danger Sign, 10 x 14In, R and BK/WHT, ENG

ZING| Zoro #: G0208555| Mfr #: 2093A

$16.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape:
Subject Matter:
Header Legend Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0208555 Mfr #: 2093A
Sign Shape: Subject Matter:
Header Legend Color: Legend/Background Color:
Language: Header Background Color:
Legend: Green Environmental Attribute:
Glow-in-the-Dark: Height:
Green Certification or Other Recognition: Thickness:
Mounting Style: Width:
Material: Header:
UV Resistant: Legend Style:
Item: Country of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Do Not Enter, Printed Language English, Sign Shape Rectangle

Reviews