BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Danger Sign, 10 x 14In, R and BK/WHT, ENG

ZING| Zoro #: G0208564| Mfr #: 2094A

$14.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style:Green Certification or Other Recognition: UL Environment Claims ValidationMaterial:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0208564 Mfr #: 2094A
Mounting Style: Green Certification or Other Recognition: UL Environment Claims Validation
Material: Thickness: 0.040"
Legend Style: TextLegend/Background Color:
Height: 10"UV Resistant: Yes
Header Legend Color: WhiteSubject Matter:
Header: DangerSign Shape: Rectangle
Legend: Do Not Enter Authorized Personnel OnlyItem: Danger Sign
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLanguage:
Header Background Color: Black, Red, WhiteWidth: 14"
Glow-in-the-Dark: NoCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Do Not Enter Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Reviews