KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 10 x 14In, R and BK/WHT, ENG

ZING| Zoro #: G0208573| Mfr #: 2095A

$14.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style:
Header Background Color: Black, Red, White
Legend/Background Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0208573 Mfr #: 2095A
Mounting Style: Header Background Color: Black, Red, White
Legend/Background Color: Green Certification or Other Recognition: UL Environment Claims Validation
Item: Danger SignGlow-in-the-Dark: No
Sign Shape: RectangleHeader Legend Color: White
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentHeight: 10"
Width: 14"Subject Matter:
Material: Language:
Thickness: 0.040"UV Resistant: No
Header: DangerLegend: Do Not Operate This Machine Unless Authorized
Legend Style: TextCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Do Not Operate This Machine Unless Authorized, Printed Language English, Sign Shape Rectangle

Reviews