KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Danger Sign, 10 x 14In, R and BK/WHT, ENG

ZING| Zoro #: G0208582| Mfr #: 2096A

$14.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Header Background Color: Black, Red, White
Subject Matter: Personal Protection
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0208582 Mfr #: 2096A
Width: 14"Header Background Color: Black, Red, White
Subject Matter: Personal ProtectionGlow-in-the-Dark: No
Language: EnglishMaterial: Aluminum
Item: Danger SignGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Legend/Background Color: Red And Black/WhiteMounting Style: Surface
Thickness: 0.040"Legend: Do Not Operate Without Wearing Safety Glasses
Green Certification or Other Recognition: UL Environment Claims ValidationHeight: 10"
Legend Style: TextHeader Legend Color: White
UV Resistant: NoSign Shape: Rectangle
Header: DangerCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Do Not Operate Without Wearing Safety Glasses, Printed Language English, Sign Shape Rectangle

Reviews