Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Danger Sign, 10 x 14In, R and BK/WHT, ENG
  • Zoro #: G0208591
  • Mfr #: 2097A
$3.55
  • Sign Background Color: White
  • Thickness: 0.040"
  • Header: Danger
See full product details
Orders over $75 ship free.

Zing #2097A Specifications

  • Zoro #: G0208591
  • Mfr #: 2097A
Sign Background Color: White Thickness: 0.040"
Header: Danger Height: 10"
Sign Mounting Style: Surface Sign Legend Color: Black
Green Environmental Attribute: Product Contains a Minimum of 90% Post-Consumer Recycled Content Printed Language: English
Width: 14" Item: Danger Sign
Sign Material: Aluminum Header Legend Color: White
Legend: Eye Protection Required In This Area Glow-in-the-Dark: No
Sign Shape: Rectangle UV Resistant: No
Header Background Color: Black, Red, White Green Certification or Other Recognition: UL Environment Claims Validated
Legend Style: Text Closeout: Yes
Sign Legend Text Color: Black Shop By: Closeout
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Eye Protection Required In This Area, Printed Language English, Sign Shape Rectangle

Reviews of Zing #2097A