BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Danger Sign, 10 x 14In, R and BK/WHT, ENG

ZING| Zoro #: G0208616| Mfr #: 2099A

$13.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark: NoLegend: Flammable LiquidsSign Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0208616 Mfr #: 2099A
Glow-in-the-Dark: NoLegend: Flammable Liquids
Sign Shape: RectangleHeader Legend Color: White
Legend Style: TextItem: Danger Sign
Mounting Style: SurfaceGreen Certification or Other Recognition: UL Environment Claims Validation
Subject Matter: Flammables, Combustibles, ExplosivesWidth: 14"
Header: DangerUV Resistant: Yes
Thickness: 0.040"Height: 10"
Material: AluminumLanguage: English
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentLegend/Background Color: Red And Black/White
Header Background Color: Black, Red, WhiteCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Flammable Liquids, Printed Language English, Sign Shape Rectangle

Reviews