Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Danger Sign, 10 x 14In, R and BK/WHT, ENG
  • Zoro #: G0208704
  • Mfr #: 2108A
$3.55
  • Header: Danger
  • Glow-in-the-Dark: No
  • Sign Material: Aluminum
See full product details
Orders over $75 ship free.

Zing #2108A Specifications

  • Zoro #: G0208704
  • Mfr #: 2108A
Header: Danger Glow-in-the-Dark: No
Sign Material: Aluminum Sign Shape: Rectangle
Language: English Sign Mounting Style: Surface
Item: Danger Sign Sign Background Color: White
Material: Aluminum Subject Matter: Machine & Operational
Thickness: 0.040" Sign Legend Color: Black
Header Legend Color: White Legend/Background Color: Red and Black/white
Printed Language: English Legend Style: Text
Width: 14" Green Certification or Other Recognition: UL Environment Claims Validated
Green Environmental Attribute: Product Contains a Minimum of 90% Post-Consumer Recycled Content Header Background Color: Black, Red, White
UV Resistant: No Height: 10"
Legend: Moving Machinery Mounting Style: Surface
Closeout: Yes Sign Legend Text Color: Black
Shop By: Closeout Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Danger Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Moving Machinery, Printed Language English, Sign Shape Rectangle

Reviews of Zing #2108A