Danger Sign, 10 x 14In, R and BK/WHT, ENG

ZING| Zoro #: G0163116| Mfr #: 2114A

$14.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Subject Matter: Chemical and Hazardous Materials
Header Legend Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163116 Mfr #: 2114A
Sign Shape: RectangleSubject Matter: Chemical and Hazardous Materials
Header Legend Color: WhiteLegend/Background Color: Red And Black/White
Language: EnglishHeader Background Color: Black, Red, White
Legend: Hazardous MaterialGreen Environmental Attribute: Minimum 90% Post-Consumer Recycled Content
Glow-in-the-Dark: NoHeight: 10"
Green Certification or Other Recognition: UL Environment Claims ValidationThickness: 0.040"
Mounting Style: SurfaceWidth: 14"
Material: AluminumHeader: Danger
UV Resistant: YesLegend Style: Text
Item: Danger SignCountry of Origin (subject to change): United States

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Hazardous Material, Printed Language English, Sign Shape Rectangle

Reviews